Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THTEP-175-593-.5BK Brady Labels, Label Polyester 0.75in x 3in BK 500/RL
THTEP-175-593-.5BK Brady Labels, Label Polyester 0.75in x 3in BK 500/RL
Item Number
THTEP-175-593-.5BK
This item cannot be canceled or returned
Description
Item #
THTEP-175-593-.5BK
Label Polyester 0.75in x 3in BK 500/RL
Specifications
Specifications
| Manufacturer Part Number |
106356 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Raised Panel Polyester Rectangular Labels 0.75 in H x 3 in W Black 500/RL |
| Adhesive |
Yes |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
1.21 lbs |
| Gross Weight |
0.0775 lbs |
THTEP-175-593-.5BK
Brady Labels