Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THTEP-181-593-.5
Label Polyester 2in x 2.41in WT 500/RL
Item Number
THTEP-181-593-.5
This item cannot be canceled or returned
Description
Label Polyester 2in x 2.41in WT 500/RL
Specifications
Specifications
| Manufacturer Part Number |
104039 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Raised Panel Polyester Half Circle Push Button Lbls 2 in H x 2.41 in W WT 500/RL |
| Adhesive |
Yes |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
2.11 lbs |
| Gross Weight |
0.1347 lbs |
THTEP-181-593-.5
Brady Labels