Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, B-593 Polyester Series
THTEP-196-593YL
Brady Labels, B-593 Polyester Series
THTEP-196-593YL-2.36DIA, BLK
Item Number
THTEP-196-593YL
This item cannot be canceled or returned
Description
Labels, B-593 Polyester Series
THTEP-196-593YL-2.36DIA, BLK
B-593 Polyester Series Information
Specifications
Specifications
| Manufacturer Part Number |
108366 |
| Manufacturer |
Brady |
| Product Series |
B-593 Polyester |
| Family Series |
Brady Labels, B-593 Polyester Series |
| Description |
EMERGENCY STOP Labels, 2.36 Dia, Black on Yellow |
| Application |
Panel Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Text Color |
Black |
| Background Color |
Yellow |
| Special Properties |
Abrasion-, Chemical-, Corrosion-, and Humidity-Resistant, 5 Year Outdoor Durability |
| Special Environment Type |
Temperature Range: -4-212 °F |
| Language |
English |
| Legend |
Emergency Stop |
| Approvals |
ASTM |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
THTEP-196-593YL
Brady Labels, B-593 Polyester Series