THTEP-197-593YL
Brady Labels, B-593 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTEP-197-593YL

Brady Labels, B-593 Polyester Series

THTEP-197-593YL

Brady Labels, B-593 Polyester Series
THTEP-197-593YL-3.50DIA.-BLK
Item Number
THTEP-197-593YL
MFG Item Number
108369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-593 Polyester Series
Item #
THTEP-197-593YL
THTEP-197-593YL-3.50DIA.-BLK

B-593 Polyester Series Information

Specifications

Specifications
Manufacturer Part Number 108369
Manufacturer Brady
Product Series B-593 Polyester
Family Series Brady Labels, B-593 Polyester Series
Description EMERGENCY STOP Raised Panel Labels, Black on Yellow
Application Panel Marking
Material Type Polyester
Adhesive Yes
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, Corrosion-, and Humidity-Resistant, 5 Year Outdoor Durability
Special Environment Type Temperature Range: -4-212 °F
Language English
Legend Emergency Stop
Approvals ASTM
Net Weight 0.09 lbs
Gross Weight 0.0275 lbs