Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTEP-247-593RD Brady Labels, THTEP-247-593RD-2.36DIA,WT 22MM

MFG Item Number
142049

THTEP-247-593RD Brady Labels, THTEP-247-593RD-2.36DIA,WT 22MM

MFG Item Number
142049
Item Number
THTEP-247-593RD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
THTEP-247-593RD
THTEP-247-593RD-2.36DIA,WT 22MM

Series Information

Specifications

Specifications
Manufacturer Part Number 142049
Manufacturer Brady
Family Series Brady Labels
Description EMERGENCY STOP Raised Panel Labels, 2.36 Dia, Red
Application Electrical Labeling, General & Industrial
Material Type Polyester
Finish Gloss
Background Color Red
Special Properties Heat-Resistant, and Permanent Adhesive
Approvals ASTM
Net Weight 0.105 lbs
Gross Weight 0.0069 lbs