THTEP176-593-.25YL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTEP176-593-.25YL Brady Labels, Label Polyester 1in x 3in YL 250/RL

MFG Item Number
115864

THTEP176-593-.25YL Brady Labels, Label Polyester 1in x 3in YL 250/RL

MFG Item Number
115864
Item Number
THTEP176-593-.25YL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
THTEP176-593-.25YL
Label Polyester 1in x 3in YL 250/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 115864
Manufacturer Brady
Family Series Brady Labels
Description Raised Panel Polyester Rectangular Labels 1 in H x 3 in W Yellow 250/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color Yellow
Special Properties Abrasion, Chemical, Corrosion, and Humidity-Resistant
Special Environment Type Temperature Range: -4-212 °F
Label Width 3 "
Label Height 1 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Net Weight 0.86 lbs
Gross Weight 0.0538 lbs