Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTOL-168-966B-1 Brady Labels, Label Polyester 1.9in x 1.2in CL

MFG Item Number
62988

THTOL-168-966B-1 Brady Labels, Label Polyester 1.9in x 1.2in CL

MFG Item Number
62988
Item Number
THTOL-168-966B-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
THTOL-168-966B-1
Label Polyester 1.9in x 1.2in CL

Series Information

Specifications

Specifications
Manufacturer Part Number 62988
Manufacturer Brady
Family Series Brady Labels
Description Polyester Overlaminate for Raised Panel Labels 1.9 in H x 1.2 in W Clear 1000/RL
Application Electrical Labeling
Material Type Polyester
Finish Gloss
Background Color Clear
Special Properties Harsh Environment, Heat Resistant, and Permanent Adhesive
Label Width 1.2 "
Label Height 1.9 "
Approvals ASTM
Net Weight 0.81 lbs
Gross Weight 0.0344 lbs