Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTS-1ABT10756MZ

Sick Sensors

THTS-1ABT10756MZ

Sick Sensors
Temperature sensors, THTS-1ABT10756MZ
Item Number
THTS-1ABT10756MZ
MFG Item Number
6067348
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
THTS-1ABT10756MZ
Temperature sensors, THTS-1ABT10756MZ

Series Information

Specifications

Specifications
Manufacturer Part Number 6067348
Manufacturer Sick
Family Series Sick Sensors
Description Temperature sensors, THTS, THTS-1ABT10756MZ, Temperature measuring range: –50 °C ... +250 °C, Accuracy of sensor element: Class A according to IEC 60751, Response time: t50 ? 3,3 s t90 ? 9,7 s, Process connection: Tri-clamp 1'', 1 ½'', Insertion length/
Output 4-20 mA
Display None
Operating Temperature -58-482 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs