Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TI2000 Eaton's Bussmann series Fuses, TRIP INDICATOR FUSE
TI2000 Eaton's Bussmann series Fuses, TRIP INDICATOR FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TI2000 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed trip indicator, 2000V, 100 kAIC, With Indicator, Parallel |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.0265 lbs |
| Gross Weight |
0.0265 lbs |
TI2000
Eaton's Bussmann series Fuses