Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Fluke Thermal Imaging Cameras, Flexcam Series
TI55FT-20
Fluke Thermal Imaging Cameras, Flexcam Series
IR FlexCam Thermal Imager with
MFG Item Number
TI55FT-20
This item cannot be canceled or returned
Description
Thermal Imaging Cameras, Flexcam Series
IR FlexCam Thermal Imager with
Flexcam Series Information
Specifications
Specifications
| Manufacturer Part Number |
TI55FT-20 |
| Manufacturer |
Fluke |
| Product Series |
Flexcam |
| Family Series |
Fluke Thermal Imaging Cameras, Flexcam Series |
| Description |
IR FlexCam Thermal Imager with IR-Fusion |
| Accuracy |
2 % |
| Thermal Resolution |
320 x 240 |
| Digital Zoom |
8x |
| Optical Resolution |
1.3 Megapixels |
| Video Recording |
No |
| Focus |
SmartFocus |
| Field of View |
23 x 17 |
| Screen Size |
5 " |
| Frequency |
60 Hz |
| Storage Media |
CompactFlash |
| Communication |
Compact Flash Card Reader |
| Voice Annotation |
No |
| Operating Temperature |
-4-1,112 °F |
| Protection Rating |
IP54 |
| Laser Pointer |
Yes |
| Built-In Lamp |
No |
| Net Weight |
4.3 lbs |
| Gross Weight |
4.3 lbs |
TI55FT-20
Fluke Thermal Imaging Cameras, Flexcam Series