Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TIA25 Eaton's Bussmann series Fuses, TIA Series, 25A 690V AC / 460V DC gG INDUSTRIAL FUSE
TIA25 Eaton's Bussmann series Fuses, TIA Series, 25A 690V AC / 460V DC gG INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
25A 690V AC / 460V DC gG INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
TIA25 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TIA |
| Family Series |
Eaton's Bussmann series Fuses, TIA Series |
| Description |
Fuse-link, LV, 25 A, AC 660 V, DC 460 V, BS88/A2, 22 x 86 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
25 A |
| AC Voltage |
690 VAC |
| DC Voltage |
460 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Offset Blade |
| Net Weight |
0.1075 lbs |
| Gross Weight |
0.1075 lbs |
TIA25
Eaton's Bussmann series Fuses, TIA Series