Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, TID Series
TID-1110
Dwyer Instruments Panel Meters & Gauges, TID Series
Temperature/ Process Indicator Ptc
This item cannot be canceled or returned
Description
Panel Meters & Gauges, TID Series
Temperature/ Process Indicator Ptc
Specifications
Specifications
| Manufacturer Part Number |
TID-1110 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TID |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, TID Series |
| Description |
Temperature/ Process Indicator Ptc Thermistor Input 115 VAC Power Supply Degrees F |
| Type |
Degrees Fahrenheit |
| Display Type |
LED |
| Display Digits |
3 |
| Power Supply |
115 VAC |
| Nominal Voltage |
120 VAC |
| Accuracy |
1 % |
| Operating Temperature |
-58-302 °F |
| Approvals |
CE, cURus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
TID-1110
Dwyer Instruments Panel Meters & Gauges, TID Series