Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, TID Series
TID-3400
Dwyer Instruments Panel Meters & Gauges, TID Series
Temperature/ Process Indicator
This item cannot be canceled or returned
Description
Panel Meters & Gauges, TID Series
Temperature/ Process Indicator
Specifications
Specifications
| Manufacturer Part Number |
TID-3400 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TID |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, TID Series |
| Description |
Temperature/ Process Indicator 4-20Ma Input 24 VDC/VAC Power Supply |
| Type |
None |
| Display Type |
LED |
| Display Digits |
3 |
| Power Supply |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Accuracy |
1 % |
| Operating Temperature |
-58-302 °F |
| Approvals |
CE, cURus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
TID-3400
Dwyer Instruments Panel Meters & Gauges, TID Series