TIHC0K0
Veris Industries HVAC Sensors, TI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TIHC0K0

Veris Industries HVAC Sensors, TI Series

TIHC0K0

Veris Industries HVAC Sensors, TI Series
Temp,Immersion,Thrd NPT,6in.,10k
MFG Item Number
TIHC0K0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TI Series
Item #
TIHC0K0
Temp,Immersion,Thrd NPT,6in.,10k

TI Series Information

  • Cost effective
  • Corrosion resistant stainless steel probe design
  • Variety of enclosures
APPLICATIONS:
  • Tanks
  • Pipes
  • Chillers
These immersion probe type temperature sensors are both highly accurate and cost effective.Installation could not be easier.The sensor is encased in a corrosion‑resistant stainless steel probe for durability,with a choice of service entry body,indoor junction box,or threaded enclosures.A variety of RTD or thermistor sensor options and probe lengths are available for maximum application versatility.

Specifications

Specifications
Manufacturer Part Number TIHC0K0
Manufacturer Veris Industries
Product Series TI
Family Series Veris Industries HVAC Sensors, TI Series
Description Temp,Immersion,Thrd NPT,6in.,10k w/11kS
Application Pipe, Tank
Output 10 mV
Operating Temperature -13-221 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs