TIL-1-60C/140F-DIA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TIL-1-60C/140F-DIA Brady Labels, LABEL, 0.25 IN DIA

MFG Item Number
622085

TIL-1-60C/140F-DIA Brady Labels, LABEL, 0.25 IN DIA

MFG Item Number
622085
Item Number
TIL-1-60C/140F-DIA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
TIL-1-60C/140F-DIA
LABEL, 0.25 IN DIA

Series Information

Specifications

Specifications
Manufacturer Part Number 622085
Manufacturer Brady
Family Series Brady Labels
Description Temperature Indicating Labels, Quantity per Card or Sheet 15, Temperature Threshold 140F
Application General & Industrial, Temperature Indication Marking
Material Type Polyester
Finish Gloss
Text Color Blue
Background Color White
Legend 1 Level 60 °C/140 °F
Approvals ASTM
Net Weight 1.25 lbs
Gross Weight 1.25 lbs