Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TIL-10-50C-70C

Brady Labels

TIL-10-50C-70C

Brady Labels
TRAFFIC LIGHT INDICATOR 50C-70C
Item Number
TIL-10-50C-70C
MFG Item Number
195842
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
TIL-10-50C-70C
TRAFFIC LIGHT INDICATOR 50C-70C

Series Information

Specifications

Specifications
Manufacturer Part Number 195842
Manufacturer Brady
Family Series Brady Labels
Description 3-Level 50°C-70°C, Green/Red/Yellow, 2.05 H x 1.89 W
Application General & Industrial
Material Type Polyester
Finish Gloss
Text Color Green
Background Color Red
Special Environment Type Indoor Use
Label Height 2.05 "
Legend 3 Level 50 °C-70 °C
Net Weight 0 lbs
Gross Weight 0 lbs