Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TIL-4-82C/180F Brady Labels, LABEL, 0.787 IN H X 0.787 IN W

MFG Item Number
622092

TIL-4-82C/180F Brady Labels, LABEL, 0.787 IN H X 0.787 IN W

MFG Item Number
622092
Item Number
TIL-4-82C/180F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
TIL-4-82C/180F
LABEL, 0.787 IN H X 0.787 IN W

Series Information

Specifications

Specifications
Manufacturer Part Number 622092
Manufacturer Brady
Family Series Brady Labels
Description Temperature Indicating Labels, Quantity per Card or Sheet 6, Temperature Threshold 100F
Application General & Industrial, Temperature Indication Marking
Material Type Polyester
Finish Gloss
Text Color White
Background Color Blue
Label Height 1.772 "
Legend 4 Level 82 °C-116 °C/180 °F-240 °F
Approvals ASTM
Net Weight 0.005 lbs
Gross Weight 0.045 lbs