Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TIL-6-88C/190F

Brady Labels

TIL-6-88C/190F

Brady Labels
LABEL, 0.787 IN H X 2.205 IN W
Item Number
TIL-6-88C/190F
MFG Item Number
622097
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
TIL-6-88C/190F
LABEL, 0.787 IN H X 2.205 IN W

Series Information

Specifications

Specifications
Manufacturer Part Number 622097
Manufacturer Brady
Family Series Brady Labels
Description Temperature Indicating Labels, Pack of 30 Labels, Temperature Threshold 190F
Application General & Industrial, Temperature Indication Marking
Material Type Polyester
Finish Gloss
Text Color White
Background Color Blue
Label Height 0.787 "
Legend 6 Level 60 °C-82 °C/140 °F-180 °F
Approvals ASTM
Net Weight 1.25 lbs
Gross Weight 1.25 lbs