Series Information
| Manufacturer Part Number | 1104981 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | LiDAR sensors, TiM, TiM240-2050300, Integrated application: Output of measurement data, Measurement principle: HDDM+, Working range: 0.05 m ... 10 m, Enclosure rating: IP65, Digital outputs: 1 (Push-pull, Device Ready), Connection type: 1 x “Ethernet” |
| Voltage | 10-28 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Inputs/Outputs | 1 |
| Interface Type | Ethernet TCP |
| Connection Type | 4 Pin M12 Connector, 5 Pin M12 Connector |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |