Series Information
| Manufacturer Part Number | 1096807 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | 2D LiDAR sensors TiM7xx, TIM781-2174101 Working range: 0.05 m. 25 m Aperture angle: Horizontal (270) Enclosure rating: IP6 |
| Measurement Range | 50 mm-25,000 mm |
| Light Source | LED-Infrared |
| Voltage | 9-28 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | Ethernet, USB |
| Connection Type | 4 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP67 |
| Operating Temperature | -22-131 °F |
| Approvals | CE |
| Net Weight | 0.745 lbs |
| Gross Weight | 0.745 lbs |