Series Information
| Manufacturer Part Number | U-62773 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector, Valve Plug |
| Connection Type | (1) Right Angle Form I (11 mm) Connector |
| Connection Description | (1) Right Angle Form I (11 mm) Valve Plug to 5-Pin M12 Male |
| Number of Connections | 3 |
| Number of Wires | 3 |
| Max Voltage | 24-48 VAC, 24-48 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 3 m |
| Cable Type | PVC |
| Color | Gray |
| Operating Temperature | -40-105 °C |
| Status Indicator | LED |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0.4 lbs |