TIS Series Information
| Manufacturer Part Number | TIS63M80 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TIS |
| Family Series | Eaton's Bussmann series Fuses, TiS Series |
| Description | Fuse-link, LV, 63 A, AC 660 V, DC 460 V, BS88/A3, 22 x 86 mm, gM, BS, 63M80 |
| Fuse Type | British Standard (BS88) |
| Current Rating | 63 A |
| AC Voltage | 690 VAC |
| DC Voltage | 460 VDC |
| Characteristic | Semiconductor |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Offset Blade |
| Comments | Also Rated at 80 Amps for Motor Start |
| Net Weight | 0.1873 lbs |
| Gross Weight | 0.1873 lbs |