TJBBR00
Veris Industries HVAC Sensors, TJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TJBBR00

Veris Industries HVAC Sensors, TJ Series

TJBBR00

Veris Industries HVAC Sensors, TJ Series
Temp,VAV,4 In SS Probe w/Plate,100
MFG Item Number
TJBBR00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TJ Series
Item #
TJBBR00
Temp,VAV,4 In SS Probe w/Plate,100

TJ Series Information

  • Easy installation
  • Application flexibility
  • 2‑wire installation
  • Plenum rated cable standard
APPLICATIONS:
  • VAV reheat boxes
  • Dual duct boxes
  • Fan coils
  • Prove that hot water valve or electric heat is functioning properly
  • Check individual reheating stages
  • Check for hot water valve leaks
  • Determine if damper actuators are functioning on dual duct boxes
The TJ Series temperature sensors are highly accurate and cost effective,with trouble‑free installation.The sensor is encased in a sturdy corrosion‑resistant stainless steel probe.A variety of RTD/thermistor sensor and probe length options are available for maximum versatility in applications.

Specifications

Specifications
Manufacturer Part Number TJBBR00
Manufacturer Veris Industries
Product Series TJ
Family Series Veris Industries HVAC Sensors, TJ Series
Description Temp,VAV,4 In SS Probe w/Plate,100 Ohm
Application Duct, Fan Coils
Output 10 mV
Operating Temperature -13-221 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs