TJBNR00
Veris Industries HVAC Sensors, TJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TJBNR00

Veris Industries HVAC Sensors, TJ Series

TJBNR00

Veris Industries HVAC Sensors, TJ Series
Temp,VAV,4 in SS Probe w/Plate,1k8
MFG Item Number
TJBNR00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TJ Series
Item #
TJBNR00
Temp,VAV,4 in SS Probe w/Plate,1k8

TJ Series Information

  • Easy installation
  • Application flexibility
  • 2‑wire installation
  • Plenum rated cable standard
APPLICATIONS:
  • VAV reheat boxes
  • Dual duct boxes
  • Fan coils
  • Prove that hot water valve or electric heat is functioning properly
  • Check individual reheating stages
  • Check for hot water valve leaks
  • Determine if damper actuators are functioning on dual duct boxes
The TJ Series temperature sensors are highly accurate and cost effective,with trouble‑free installation.The sensor is encased in a sturdy corrosion‑resistant stainless steel probe.A variety of RTD/thermistor sensor and probe length options are available for maximum versatility in applications.

Specifications

Specifications
Manufacturer Part Number TJBNR00
Manufacturer Veris Industries
Product Series TJ
Family Series Veris Industries HVAC Sensors, TJ Series
Description Temp,VAV,4 in SS Probe w/Plate,1k8 Pt
Application Duct, Fan Coils
Output 10 mV
Operating Temperature -13-221 °F
Probe Length 4 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs