Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, J600 Series
TJJ426225
GE Circuit Breakers, J600 Series
MFG Item Number
TJJ426225
This item cannot be canceled or returned
Description
Circuit Breakers, J600 Series
- Cu/Al Line and Load Lugs, not suitable for reverse feed
- Interchangeable Trip
- Not UL listed
Specifications
Specifications
| Manufacturer Part Number |
TJJ426225 |
| Manufacturer |
GE |
| Product Series |
J600 |
| Family Series |
GE Circuit Breakers, J600 Series |
| Description |
J Frame |
| Poles |
2 |
| Current Rating |
225 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
TJJ426225
GE Circuit Breakers, J600 Series