Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, J600 Series
TJJ436200
GE Circuit Breakers, J600 Series
Tjj 3 Pole 600V 22K Ic 200 Amp
MFG Item Number
TJJ436200
This item cannot be canceled or returned
Description
Circuit Breakers, J600 Series
Tjj 3 Pole 600V 22K Ic 200 Amp
- Cu/Al Line and Load Lugs, not suitable for reverse feed
- Interchangeable Trip
- Not UL listed
Specifications
Specifications
| Manufacturer Part Number |
TJJ436200 |
| Manufacturer |
GE |
| Product Series |
J600 |
| Family Series |
GE Circuit Breakers, J600 Series |
| Description |
Tjj 3 Pole 600V 22K Ic 200 Amp |
| Poles |
3 |
| Current Rating |
200 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
TJJ436200
GE Circuit Breakers, J600 Series