Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, J600 Series
TJK636600
GE Circuit Breakers, J600 Series
MFG Item Number
TJK636600
This item cannot be canceled or returned
Description
Circuit Breakers, J600 Series
- Cu/Al Line and Load Lugs, not suitable for reverse feed
- Interchangeable Trip
- Not UL listed
Specifications
Specifications
| Manufacturer Part Number |
TJK636600 |
| Manufacturer |
GE |
| Product Series |
J600 |
| Family Series |
GE Circuit Breakers, J600 Series |
| Description |
Tjk Circuit Breaker |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
600 VAC |
| Gross Weight |
21 lbs |
| Net Weight |
0.0624 lbs |
TJK636600
GE Circuit Breakers, J600 Series