Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, J600 Series
TJK636T600
GE Circuit Breakers, J600 Series
TJK 600-AMP FRAME 3-POLE TRIP UNIT
MFG Item Number
TJK636T600
This item cannot be canceled or returned
Description
Circuit Breakers, J600 Series
TJK 600-AMP FRAME 3-POLE TRIP UNIT
Cu/Al Line and Load Lugs, not suitable for reverse feed Interchangeable Trip Not UL listed
Specifications
Specifications
Manufacturer Part Number
TJK636T600
Manufacturer
GE
Product Series
J600
Family Series
GE Circuit Breakers, J600 Series
Description
Molded Case Industrial Circuit Breaker, 125-600 Amp Circuit Breakers, Thermal-Magnetic Trip, J600 Line Circuit Breakers, Types TJJ, TJK, THJK, Types TJK, THJK Interchangeable Trip, includes Cu/Al Line and Load Lugs, Not suitable for reverse feed.
Poles
3
Current Rating
600 A
Max Voltage
600 VAC
Gross Weight
2.469 lbs
Net Weight
0 lbs
TJK636T600
GE Circuit Breakers, J600 Series