Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Schneider Thermostats, TK-1000 Series
TK-1001
Schneider Thermostats, TK-1000 Series
Thermostat 55-85F DA (INCL INSERTS
Description
Thermostats, TK-1000 Series
Thermostat 55-85F DA (INCL INSERTS
TK-1000 Series Information
Attractive appearance Branch‑line to sensing‑element pneumatic feedback for linear, stable operation Covers supplied with exposed setpoint and thermometer For proportional temperature control of pneumatic valves and damper actuators to maintain room air temperatures in heating, ventilating, and air conditioning systems.
Specifications
Specifications
Manufacturer Part Number
127557
Manufacturer
Schneider
Product Series
TK-1000
Family Series
Schneider Thermostats, TK-1000 Series
Description
Thermostat 55-85F DA (INCL INSERTS F/-410 & -414)
Temp Setting Range
55-85 °F
Action
Direct
Setpoints
Heating/Cooling
Number of Pipes
2
Color
Beige
Cover Included
Yes
Throttling Range
2-10 °F
Comments
Cover included
Net Weight
0.56 lbs
Gross Weight
0.905 lbs
TK-1001
Schneider Thermostats, TK-1000 Series