TK-213-SC
Thomas & Betts Couplers, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TK-213-SC

Thomas & Betts Couplers, Steel City Series

TK-213-SC

Thomas & Betts Couplers, Steel City Series
Hardware
Item Number
TK-213-SC
MFG Item Number
TK 213 SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Couplers, Steel City Series
Item #
TK-213-SC
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number TK 213 SC
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Couplers, Steel City Series
Description Hardware
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 1 "
Composition Die Cast Zinc
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
Alternatives
662DC
662DC
Eaton's Crouse-Hinds series Couplers, CP Series