Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TK-806 Gardner Bender Terminals, Terminal Kits and Assortments Series, 100pc Terminal Kit, Reusable Case; ,
TK-806 Gardner Bender Terminals, Terminal Kits and Assortments Series, 100pc Terminal Kit, Reusable Case; ,
This item cannot be canceled or returned
Description
Terminals, Terminal Kits and Assortments Series
100pc Terminal Kit, Reusable Case; ,
Terminal Kits and Assortments Series Information
- Large Selection of Popular Terminals and Connectors
- Assorted Wire Ranges, Terminal and Connector Types
Specifications
Specifications
| Manufacturer Part Number |
TK-806 |
| Manufacturer |
Gardner Bender |
| Product Series |
Terminal Kits and Assortments |
| Family Series |
Gardner Bender Terminals, Terminal Kits and Assortments Series |
| Description |
100pc Terminal Kit, Reusable Case; , CS/100 |
| Terminal Type |
Assortment |
| Wire Size Range |
22-10 AWG |
| Comments |
Ring and spade terminals, butt splices, male and female disconnects |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |
TK-806
Gardner Bender Terminals, Terminal Kits and Assortments Series