TK1110A-RT
Steel City, a T & B Brand Couplers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TK1110A-RT

Steel City, a T & B Brand Couplers

TK1110A-RT

Steel City, a T & B Brand Couplers
4 INCH RAINTIGTH COMPRESSION CPL
MFG Item Number
TK1110A-RT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Couplers, Series
Item #
TK1110A-RT
4 INCH RAINTIGTH COMPRESSION CPL

Series Information

Specifications

Specifications
Manufacturer Part Number TK1110A-RT
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Couplers
Description Compression Coupling, Raintight, Conduit Size 4 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 4 "
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 3.38 lbs
Gross Weight 3.38 lbs