Series Information
| Manufacturer Part Number | TK114A |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Couplers |
| Description | Compression Coupling, Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.374 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Conduit Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Trade Size | 1-1/4 " |
| Protection Rating | Concrete Tight |
| Composition | Zinc Plated Steel |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.38 lbs |