Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Couplers
TK115A-RT
Steel City, a T & B Brand Couplers
1 1/2 INCH EMT RAINTIGHT COMPR COUP
MFG Item Number
TK115A-RT
This item cannot be canceled or returned
Description
1 1/2 INCH EMT RAINTIGHT COMPR COUP
Specifications
Specifications
| Manufacturer Part Number |
TK115A-RT |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Couplers |
| Description |
Compression Coupling, Raintight, Conduit Size 1-1/2 Inch, Material Zinc Plated Steel, For use with EMT Conduit |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
1-1/2 " |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TK115A-RT
Steel City, a T & B Brand Couplers