Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Couplers
TK117A-RT
Steel City, a T & B Brand Couplers
2 1/2 IN RAINTIGHT COMPRESSION CPL
MFG Item Number
TK117A-RT
This item cannot be canceled or returned
Description
2 1/2 IN RAINTIGHT COMPRESSION CPL
Specifications
Specifications
| Manufacturer Part Number |
TK117A-RT |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Couplers |
| Description |
Compression Coupling, Raintight, Conduit Size 2-1/2 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
2-1/2 " |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
1.88 lbs |
| Gross Weight |
1.88 lbs |
TK117A-RT
Steel City, a T & B Brand Couplers