Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TK119A Steel City, a T & B Brand Couplers, 3.5 INCH COUPLING,COMP.,EMT,STL
TK119A Steel City, a T & B Brand Couplers, 3.5 INCH COUPLING,COMP.,EMT,STL
This item cannot be canceled or returned
Description
3.5 INCH COUPLING,COMP.,EMT,STL
Specifications
Specifications
| Manufacturer Part Number |
TK119A |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Couplers |
| Description |
Compression Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 5.176 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
3-1/2 " |
| Protection Rating |
Concrete Tight |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
TK119A
Steel City, a T & B Brand Couplers