Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Couplers
TK122A-FA
Steel City, a T & B Brand Couplers
3/4 INRED STEEL EMT SET SCREW CLP.
MFG Item Number
TK122A-FA
This item cannot be canceled or returned
Description
3/4 INRED STEEL EMT SET SCREW CLP.
Specifications
Specifications
| Manufacturer Part Number |
TK122A-FA |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Couplers |
| Description |
Set Screw Coupling, Concrete Tight, Conduit Size 3/4 Inch, Material Zinc Plated Steel, Color Red, For Fire Alarm Applications |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
3/4 " |
| Protection Rating |
Concrete Tight |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
TK122A-FA
Steel City, a T & B Brand Couplers