TK13-6345SH
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TK13-6345SH

Dongan Electric Manufacturing Transformers

TK13-6345SH

Dongan Electric Manufacturing Transformers
Transformer, K-Factor, 480 Pri,
MFG Item Number
TK13-6345SH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
TK13-6345SH
Transformer, K-Factor, 480 Pri,

Series Information

Specifications

Specifications
Manufacturer Part Number TK13-6345SH
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, K-Factor, 480 Pri, 208Y/120 Sec, 45 KVA, Ventilated NEMA 3R , K-13
Type K Factor
VA Rating 45,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
Net Weight 0 lbs
Gross Weight 0 lbs