Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Process Controllers, TK4 Series
TK4H-22RN
Autonics Process Controllers, TK4 Series
Temp Control, DIN W48XH96mm, Alarm
MFG Item Number
TK4H-22RN
This item cannot be canceled or returned
Description
Process Controllers, TK4 Series
Temp Control, DIN W48XH96mm, Alarm
Specifications
Specifications
| Manufacturer Part Number |
TK4H-22RN |
| Manufacturer |
Autonics |
| Product Series |
TK4 |
| Family Series |
Autonics Process Controllers, TK4 Series |
| Description |
Temp Control, DIN W48XH96mm, Alarm output1&2, Relay Contact Output, 100-240VAC |
| Power Supply |
21.6-26.4 VAC, 21.6-52.8 VDC |
| Nominal Voltage |
24 VAC, 24 VDC, 48 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Control Loops |
On/Off, P, PD, PI, PID |
| Approvals |
CE, cURus |
| Net Weight |
0.3106 lbs |
| Gross Weight |
0.465 lbs |
TK4H-22RN
Autonics Process Controllers, TK4 Series