TK4 Series Information
| Manufacturer Part Number | TK4L-B4SC |
|---|---|
| Manufacturer | Autonics |
| Product Series | TK4 |
| Family Series | Autonics Process Controllers, TK4 Series |
| Description | Temp Control, DIN W96XH96mm, 2 Alarm+RS485, SSRP Voltage Output1, Current or SSR Drive Output 2, |
| Power Supply | 90-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC |
| Output Type | Analog Current, Solid State AC |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Control Loops | On/Off, P, PD, PI, PID |
| Approvals | CE, cURus |
| Net Weight | 0.4363 lbs |
| Gross Weight | 0.6481 lbs |