TK4 Series Information
| Manufacturer Part Number | TK4M-B4RR |
|---|---|
| Manufacturer | Autonics |
| Product Series | TK4 |
| Family Series | Autonics Process Controllers, TK4 Series |
| Description | Temp Control, DIN W72XH72mm, 2 Alarm+RS485, Relay Contact Output1, Relay Contact Output 2, 100-240VAC |
| Power Supply | 90-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC |
| Output Type | Relay |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 9/64 DIN |
| Control Loops | On/Off, P, PD, PI, PID |
| Approvals | CE, cURus |
| Net Weight | 0.3088 lbs |
| Gross Weight | 0.4631 lbs |