Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Process Controllers, TK4 Series
TK4S-D4SN
Autonics Process Controllers, TK4 Series
Temp Control, 1/16 DIN, 2 Alarm,2
MFG Item Number
TK4S-D4SN
This item cannot be canceled or returned
Description
Process Controllers, TK4 Series
Temp Control, 1/16 DIN, 2 Alarm,2
Specifications
Specifications
| Manufacturer Part Number |
TK4S-D4SN |
| Manufacturer |
Autonics |
| Product Series |
TK4 |
| Family Series |
Autonics Process Controllers, TK4 Series |
| Description |
Temp Control, 1/16 DIN, 2 Alarm,2 Digital Input, SSRP Voltage Output, 100-240VAC |
| Power Supply |
90-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC |
| Output Type |
Solid State AC |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Control Loops |
On/Off, P, PD, PI, PID |
| Approvals |
CE, cURus |
| Net Weight |
0.2313 lbs |
| Gross Weight |
0.3306 lbs |
TK4S-D4SN
Autonics Process Controllers, TK4 Series