TK4 Series Information
| Manufacturer Part Number | TK4W-12RN |
|---|---|
| Manufacturer | Autonics |
| Product Series | TK4 |
| Family Series | Autonics Process Controllers, TK4 Series |
| Description | Temp Control, DIN W96XH48mm, 1 Alarm, Relay Contact Output, 24VAC 50/60Hz, 24-48VDC |
| Power Supply | 21.6-26.4 VAC, 21.6-52.8 VDC |
| Nominal Voltage | 24 VAC, 24 VDC, 48 VDC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC |
| Output Type | Relay |
| Number of Outputs | 1 |
| Display Type | LED |
| Case Size | 1/8 DIN |
| Control Loops | On/Off, P, PD, PI, PID |
| Approvals | CE, cURus |
| Net Weight | 0.3106 lbs |
| Gross Weight | 0.465 lbs |