B-351 Tamper Evident Vinyl Series Information
| Manufacturer Part Number | 13802 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-351 Tamper Evident Vinyl |
| Family Series | Brady Labels, B-351 Tamper Evident Vinyl Series |
| Description | Tamper Seal Label, VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8 Dia |
| Material Type | Vinyl |
| Material Description | Tamper Indicating |
| Adhesive | Yes |
| Text Color | Red |
| Background Color | White |
| Special Properties | Abrasion-, Chemical-, Humidity-, UV-, and Weather-Resistant |
| Language | English |
| Legend | Void If Seal Is Broken |
| Approvals | ASTM |
| Comments | Fractures Easily, Prevents One-Piece Removal |
| Net Weight | 0 lbs |
| Gross Weight | 0.085 lbs |