Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TL110 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail 3 Wire Sensor Connection
TL110 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail 3 Wire Sensor Connection
This item cannot be canceled or returned
Description
DIN Rail 3 Wire Sensor Connection
Specifications
Specifications
| Manufacturer Part Number |
TL110 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail 3 Wire Sensor Connection Terminal Block With Green Led, Lower To Upper Level |
| Type |
Sensor Connection |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
15 VAC |
| Wire Size Range |
12 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TL110
ASI-Automation Systems Interconnect Terminal Blocks