Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TL480N15 Eaton Soft Starters, STARTING TORQUE LIMITER,15 A,208-480VAC
TL480N15 Eaton Soft Starters, STARTING TORQUE LIMITER,15 A,208-480VAC
This item cannot be canceled or returned
Description
STARTING TORQUE LIMITER,15 A,208-480VAC
Specifications
Specifications
| Family Series |
Eaton Soft Starters |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
TL480N15 |
| Description |
Eaton Solid-state torque-limiting controller, 15A, 208-480V |
| Type |
Torque Limiting Controller |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
Adjustable Ramp Times (0.5 - 5 Seconds), Adjustable Initial Torque Control (0 - 85%), IP20, 208-480V, 15 A, 1LONC, 1 ECNO |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.59 lbs |
TL480N15
Eaton Soft Starters