Series Information
| Manufacturer Part Number | TL50-W-815 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | 954651000 Sensor contrast |
| Power Type | DC |
| Light Source | LED-RGB |
| Light Spot Dimensions | 1.5 mm x 5 mm |
| Scanning Range | 10-20 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | M12 Connector |
| Status Indicator | Yes |
| Switching Element | NPN |
| Switching Principle | Light On, Dark On |
| Frequency | 15,000 Hz |
| Composition | Non-Metallic |
| Operating Temperature | 14-131 °F |
| Protection Rating | IP67 |
| Package Style | Cubic |
| Approvals | CE, cULus |
| Net Weight | 0.0573 lbs |
| Gross Weight | 0.0573 lbs |