Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TL500GR ASI-Automation Systems Interconnect Terminal Blocks, 3 Level DIN Rail Terminal Block
TL500GR ASI-Automation Systems Interconnect Terminal Blocks, 3 Level DIN Rail Terminal Block
This item cannot be canceled or returned
Description
3 Level DIN Rail Terminal Block
Specifications
Specifications
| Manufacturer Part Number |
TL500GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
3 Level DIN Rail Terminal Block With Ground And 2 Feed Thru Levels, 20-12 AWG, 20A, 600V Ul Ratings, |
| Type |
Shield & Signal Wire |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
20 VAC |
| Wire Size Range |
12 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TL500GR
ASI-Automation Systems Interconnect Terminal Blocks