Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Visual Signaling Devices
TL50LRZ2U
Altech Visual Signaling Devices
Tower Light, 50mm, Lens Module,
MFG Item Number
TL50LRZ2U
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Tower Light, 50mm, Lens Module,
Specifications
Specifications
| Manufacturer Part Number |
TL50LRZ2U |
| Manufacturer |
Altech |
| Family Series |
Altech Visual Signaling Devices |
| Description |
Tower Light, 50mm, Lens Module, Buzzer 80db |
| Number of Tiers |
2 |
| Voltage |
25 VAC, 25 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
Buzzer |
| Stack Configuration |
Red, Buzzer |
| Mounting |
Base Mount, Wall Mount |
| Approvals |
UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TL50LRZ2U
Altech Visual Signaling Devices