Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Visual Signaling Devices
TL50Z2X
Altech Visual Signaling Devices
Tower Light, 50mm, Sound Modul
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Tower Light, 50mm, Sound Modul
Specifications
Specifications
| Manufacturer Part Number |
TL50Z2X |
| Manufacturer |
Altech |
| Family Series |
Altech Visual Signaling Devices |
| Description |
Tower Light, 50mm, Sound Modul |
| Number of Tiers |
1 |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Function |
None |
| Lamp Type |
None |
| Audible Alarm |
Buzzer |
| Stack Configuration |
Buzzer |
| Mounting |
Base Mount, Wall Mount |
| Approvals |
UL |
| Protection Rating |
IP65 |
| Comments |
Intermittent Buzzer, 80 dB |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TL50Z2X
Altech Visual Signaling Devices